Bulkhead Fitting, 1 1/2 In, FNPTxFNPT

HAYWARD| Zoro #: G1165981| Mfr #: BFA2015TFS

$52.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Light GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165981 Mfr #: BFA2015TFS
Color: Light GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Basic Fitting Material: PlasticPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: CPVCCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1 1/2 In, Installation Hole Size 2.65 In, Dia Across Flat 3.25 In Dia Across Flat, Thread x Thread Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews