Hayward
Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x Socket
Mfr # BFA1015SES
Zoro # G1923293
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 1/2 in
- Connection Type Socket x Socket
- Required Hole Size 2-21/32"
- Gasket Material EPDM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, 1-1/2", CPVC/FPM, FPT x FPT BFA2015TFS
- HAYWARD Bulkhead Tank Fitting, 3", PVC/EPDM, Socket x Socket BFA1030SES
- HAYWARD Bulkhead Tank Fitting, Self-Aligning, 3", PVC/EPDM, FPT x FPT SF10300T
- HAYWARD Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT BFA2010TES
- HAYWARD Bulkhead Fitting, 3/4", CPVC/FPM, Socket x FPT BFAS2007CFS
- HAYWARD Bulkhead Fitting, 2", PVC/EPDM, FPT x FPT BFAS1020TES
- HAYWARD Bulkhead Tank Fitting, 1-1/4", CPVC/FPM, Socket x Socket BFA2012SFS
- HAYWARD Bulkhead Fitting, FKM, 3 3/4"L, PVC BFA1005SFL
- HAYWARD Bulkhead Fitting, FKM, 3 3/4"L, CPVC BFA2005TFL
- SPEARS 4" Bulkhead Fitting, FNPT x Socket 8171-040
- HAYWARD Bulkhead Tank Fitting, 3/4", CPVC/EPDM, Socket x Socket BFA2007SES
- Hayward Bulkhead Tank Fittings