SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 1 1/2 In, Socket x FNPT

HAYWARD| Zoro #: G1223397| Mfr #: BFA1015CES

$20.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1223397 Mfr #: BFA1015CES
Color: GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x SocketPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: PVCMax. Pressure: 150 psi
Basic Fitting Material: PlasticCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1 1/2 In, Tube Outside Dia 2.65 In, Socket x FNPT Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews