Bulkhead Fitting, 1 1/2 In, SocketxFNPT

HAYWARD| Zoro #: G1447521| Mfr #: BFA2015CFS

$38.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiPipe Size (Fittings): 1-1/2"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447521 Mfr #: BFA2015CFS
Max. Pressure: 150 psiPipe Size (Fittings): 1-1/2"
Basic Fitting Material: PlasticItem: Bulkhead Tank Fitting
Color: Light GrayFitting Connection Type: FNPT x Socket
Pipe Fitting Material: CPVCCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1 1/2 In, Installation Hole Size 2.65 In, Dia Across Flat 3.25 In Dia Across Flat, Socket x Thread Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews