KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Bulkhead Tank Fitting

HAYWARD| Zoro #: G0561127| Mfr #: BFA3012TES

$37.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: Polypropylene
Max. Pressure: 150 psi
Max. Wall Thickness: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561127 Mfr #: BFA3012TES
Body Material: PolypropyleneMax. Pressure: 150 psi
Max. Wall Thickness: 2"Length: 4"
Pipe Size: 1-1/4"Temp. Range: 40 Degrees to 180 Degrees F
Item: Bulkhead Tank FittingRequired Hole Size: 2-21/32"
Connection Type: FNPT x FNPTColor: Opaque
Gasket Material: EPDMCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1 1/4 In, Installation Hole Size 2.65 In, Dia Across Flat 3.25 In Dia Across Flat, Thread x Thread Connection, Material of Construction Polypropylene, Max Pressure 150 PSI, Temp Range 40 - 250 Deg F, Color OPAQUE

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews