Bulkhead Fitting, 1 1/4 In, Socket x FNPT

HAYWARD| Zoro #: G1929986| Mfr #: BFA1012CES

$20.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929986 Mfr #: BFA1012CES
Color: GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x SocketMax. Pressure: 150 psi
Pipe Fitting Material: PVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 1-1/4"Country of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1 1/4 In, Tube Outside Dia 2.65 In, Socket x FNPT Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Reviews