SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 1 1/4 In, SocketxFNPT

HAYWARD| Zoro #: G1019304| Mfr #: BFA1012CFS

$27.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bulkhead Tank FittingPipe Size (Fittings): 1-1/4"Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019304 Mfr #: BFA1012CFS
Item: Bulkhead Tank FittingPipe Size (Fittings): 1-1/4"
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Pipe Fitting Material: PVCFitting Connection Type: FNPT x Socket
Color: Dark GrayCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1 1/4 In, Installation Hole Size 2.65 In, Dia Across Flat 3.25 In Dia Across Flat, Socket x Thread Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 - 140 Deg F, Color Dark Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews