Bulkhead Fitting, 1 In, FNPT Self Align

HAYWARD| Zoro #: G0408746| Mfr #: SF10100T

$110.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Self-Aligning Bulkhead Tank FittingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0408746 Mfr #: SF10100T
Color: GrayItem: Self-Aligning Bulkhead Tank Fitting
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Pipe Fitting Material: PVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 1"Country of Origin (subject to change): United States

Description

Bulkhead Fitting, Class 150, Connection Size 1 In, FNPT Self Align Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Reviews