Hayward
Bulkhead Tank Fitting, 1", PVC/FPM, FPT x FPT
Mfr # BFA1010TFS
Zoro # G2413372
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 1 in
- Connection Type FNPT x FNPT
- Required Hole Size 1-7/8"
- Gasket Material FPM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, 2", CPVC/EPDM, Socket x Socket BFA2020SES
- HAYWARD Bulkhead Tank Fitting, 1-1/2", PVC/FPM, FPT x FPT BFA1015TFS
- HAYWARD Bulkhead Tank Fitting, 2", PVC/EPDM, FPT x FPT BFA1020TES
- HAYWARD Bulkhead Fitting, 1", PP/EPDM, FPT x FPT BFAS3010TES
- HAYWARD Bulkhead Fitting, 1", PP/FPM, FPT x FPT BFAS3010TFS
- HAYWARD Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT BFA1005CFS
- HAYWARD Bulkhead Tank Fitting, 1", PP/FPM, FPT x FPT BFA3010TFS
- HAYWARD Bulkhead Tank Fitting, 1/2", PP/FPM, FPT x FPT BFA3005TFS
- HAYWARD Bulkhead Fitting, FKM, 3 3/4"L, CPVC BFA2005TFL
- HAYWARD Bulkhead Fitting, 3", PVC/FPM, Socket x FPT BFAS1030CFS
- HAYWARD Bulkhead Fitting, EPDM, 3 3/4"L, CPVC BFA2005TEL
- Hayward Bulkhead Tank Fittings