Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Bulkhead Fitting, 1 In, Socket x FNPT
  • Zoro #: G0298733
  • Mfr #: BFA2010CES
$23.28
  • Pipe Size (Fittings): 1"
  • Max. Wall Thickness: 2.08"
  • Color: Light Gray
See full product details
Orders over $50 ship free.

Hayward #BFA2010CES Specifications

  • Zoro #: G0298733
  • Mfr #: BFA2010CES
Pipe Size (Fittings): 1" Max. Wall Thickness: 2.08"
Color: Light Gray Max. Pressure: 150 psi
Gasket Material: EPDM Pipe Size: 1"
Temp. Range: 40 Degrees to 190 Degrees F Pipe Fitting Material: CPVC
Body Material: CPVC Basic Pipe Fitting Material: Plastic
Length: 3-57/64" Connection Type: FNPT x Socket
Required Hole Size: 1-7/8" Item: Bulkhead Tank Fitting
Pipe Fitting Connection Type: FNPT x Socket Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This bulkhead tank fitting from Hayward can help the pressure and flow in your pipelines stay at the level you need. This is a CPVC bulkhead tank fitting. The length is 3-57/64\ long. The body is made of CPVC material. The temperature range is from 40 degrees to 190 degrees F. It fits a pipe size of 1\". It comes in light gray. The bulkhead tank fitting has a maximum pressure of 150 psi."

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #BFA2010CES