BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" FNPT Bulkhead Tank Fitting

HAYWARD| Zoro #: G1385194| Mfr #: BFA3005TFS

$32.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneColor: OpaqueMax. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1385194 Mfr #: BFA3005TFS
Body Material: PolypropyleneColor: Opaque
Max. Pressure: 150 psiTemp. Range: 40 Degrees to 180 Degrees F
Gasket Material: FPMConnection Type: FNPT x FNPT
Item: Bulkhead Tank FittingRequired Hole Size: 1-3/8"
Length: 3-3/4"Pipe Size: 1/2"
Max. Wall Thickness: 2.08"Country of Origin (subject to change): China

Description

Bulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Required Hole Size 1-3/8 In., Gasket Material FPM, Max. Pressure 150 psi, Max. Wall Thickness 2.08 In., Length 3-3/4 In., Temp. Range 40 Degrees to 180 Degrees F, Color Opaque

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews