SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 1/2 In, FNPT xXFNPT

HAYWARD| Zoro #: G1680567| Mfr #: BFA2005TFS

$29.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Required Hole Size: 1-3/8"Pipe Size (Fittings): 1/2"Body Material: CPVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1680567 Mfr #: BFA2005TFS
Required Hole Size: 1-3/8"Pipe Size (Fittings): 1/2"
Body Material: CPVCLength: 3-3/4"
Temp. Range: 40 Degrees to 190 Degrees FMax. Pressure: 150 psi
Connection Type: FNPT x FNPTPipe Size: 1/2"
Basic Fitting Material: PlasticItem: Bulkhead Tank Fitting
Gasket Material: FPMPipe Fitting Material: CPVC
Color: Light GrayMax. Wall Thickness: 2.08"
Fitting Connection Type: FNPT x FNPTCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1/2 In, Installation Hole Size 1.38 In, Dia Across Flat 2.00 In Dia Across Flat, Thread x Thread Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews