Bulkhead Fitting, 1/2 In, Socket

HAYWARD| Zoro #: G2012446| Mfr #: BFA1005SES

$11.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayItem: Bulkhead Tank FittingFitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2012446 Mfr #: BFA1005SES
Color: GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: Socket x SocketMax. Pressure: 150 psi
Pipe Size (Fittings): 1/2"Basic Fitting Material: Plastic
Pipe Fitting Material: PVCCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1/2 In, Socket Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews