KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT x Socket CPVC Bulkhead Tank Fitting

HAYWARD| Zoro #: G1747952| Mfr #: BFA2005CES

$22.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: CPVC
Max. Pressure: 150 psi
Max. Wall Thickness: 2.08"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1747952 Mfr #: BFA2005CES
Body Material: CPVCMax. Pressure: 150 psi
Max. Wall Thickness: 2.08"Length: 3-3/4"
Pipe Size: 1/2"Temp. Range: 40 Degrees to 190 Degrees F
Item: Bulkhead Tank FittingRequired Hole Size: 1-3/8"
Connection Type: FNPT x SocketColor: Light Gray
Gasket Material: EPDMCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1/2 In, Installation Hole Size 1.38 In, Dia Across Flat 2.00 In Dia Across Flat, Socket x Thread Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews