Bulkhead Fitting, 1/2 In, Socket x FNPT

HAYWARD| Zoro #: G0446731| Mfr #: BFA2005CFS

$23.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiPipe Size (Fittings): 1/2"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0446731 Mfr #: BFA2005CFS
Max. Pressure: 150 psiPipe Size (Fittings): 1/2"
Basic Fitting Material: PlasticItem: Bulkhead Tank Fitting
Color: Light GrayFitting Connection Type: FNPT x Socket
Pipe Fitting Material: CPVCCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1/2 In, Installation Hole Size 1.38 In, Dia Across Flat 2.00 In Dia Across Flat, Socket x Thread Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews