SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 1/2 In, Socket x Socket

HAYWARD| Zoro #: G1789024| Mfr #: BFA1005SFS

$18.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark GrayItem: Bulkhead Tank FittingFitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789024 Mfr #: BFA1005SFS
Color: Dark GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: Socket x SocketMax. Pressure: 150 psi
Pipe Fitting Material: PVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 1/2"Country of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 1/2 In, Installation Hole Size 1.38 In, Dia Across Flat 2.00 In Dia Across Flat, Socket x Socket Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 - 140 Deg F, Color Dark Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews