Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bulkhead Fitting, 2 In, Socket

HAYWARD| Zoro #: G1226592| Mfr #: BFA1020SES

$33.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bulkhead Tank FittingPipe Size (Fittings): 2"Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226592 Mfr #: BFA1020SES
Item: Bulkhead Tank FittingPipe Size (Fittings): 2"
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Pipe Fitting Material: PVCFitting Connection Type: Socket x Socket
Color: GrayCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 2 In, Tube Outside Dia 3.25 In, Socket Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews