Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Bulkhead Fitting, 2 In, Socket x Socket

HAYWARD| Zoro #: G1737836| Mfr #: BFA2020SES

$45.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Required Hole Size: 3-1/4"Pipe Size (Fittings): 2"Body Material: CPVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737836 Mfr #: BFA2020SES
Required Hole Size: 3-1/4"Pipe Size (Fittings): 2"
Body Material: CPVCLength: 4-1/4"
Temp. Range: 40 Degrees to 190 Degrees FMax. Pressure: 150 psi
Connection Type: Socket x SocketPipe Size: 2"
Basic Fitting Material: PlasticItem: Bulkhead Tank Fitting
Gasket Material: EPDMPipe Fitting Material: CPVC
Color: Light GrayMax. Wall Thickness: 2"
Fitting Connection Type: Socket x SocketCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 2 In, Installation Hole Size 3.25 In, Dia Across Flat 4.38 In Dia Across Flat, Socket x Socket Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews