Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bulkhead Fitting, 2 In, SocketxSocket

  • Zoro #: G0494487
  • Mfr #: BFA2020SFS
$49.99
  • Basic Pipe Fitting Material: Plastic
  • Pipe Size (Fittings): 2"
  • Pipe Size: 2 in
See full product details
Orders over $75 ship free.

Hayward #BFA2020SFS Specifications

  • Zoro #: G0494487
  • Mfr #: BFA2020SFS
Basic Pipe Fitting Material: Plastic Pipe Size (Fittings): 2"
Pipe Size: 2 in Max. Wall Thickness: 2 in
Length: 4 1/4 in Pipe Fitting Connection Type: Socket x Socket
Color: Light Gray Required Hole Size: 3-1/4"
Connection Type: Socket x Socket Item: Bulkhead Tank Fitting
Temp. Range: 40 Degrees to 190 Degrees F Gasket Material: FPM
Max. Pressure: 150 psi Pipe Fitting Material: CPVC
Body Material: CPVC Overall Length: 4-1/4"
Fitting Connection Type: Socket x Socket Pipe Size - Pipe Fitting: 2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bulkhead Tank Fitting, Body Material CPVC, Pipe Size 2 in, Connection Type Socket x Socket, Required Hole Size 3 1/4 in, Gasket Material FPM, Max. Pressure 150 psi, Max. Wall Thickness 2 in, Length 4 1/4 in, Temp. Range 40 Degrees to 190 Degrees F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #BFA2020SFS