Hayward
Bulkhead Tank Fitting, Self-Aligning, 3", PVC/EPDM, FPT x FPT
Mfr # SF10300T
Zoro # G1985803
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Pipe Size 3 in
- Connection Type FNPT x FNPT
- Required Hole Size 5-3/4"
- Gasket Material EPDM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, 3", CPVC/EPDM, FPT x FPT BFA2030TES
- HAYWARD Bulkhead Fitting, 1-1/2", PP/EPDM, FPT x FPT BFAS3015TES
- HAYWARD Bulkhead Fitting, 2", CPVC/EPDM, Socket x FPT BFAS2020CES
- HAYWARD Bulkhead Fitting, 1/2", PVC/FPM, Socket x FPT BFAS1005CFS
- HAYWARD Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT BFA2010TES
- HAYWARD Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT BFAS1007CFS
- HAYWARD Bulkhead Tank Fitting, 3/4", PP/EPDM, FPT x FPT BFA3007TES
- HAYWARD Bulkhead Fitting, EPDM, 3 7/8"L, CPVC BFA2010CEL
- HAYWARD Bulkhead Fitting, FKM, 3 3/4"L, CPVC BFA2005TFL
- HAYWARD Bulkhead Fitting, 3/4", CPVC/EPDM, Socket x FPT BFAS2007CES
- HAYWARD Bulkhead Fitting, 3/4", PP/FPM, FPT x FPT BFAS3007TFS
- Hayward Bulkhead Tank Fittings