SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 3 In, Socket x FNPT

HAYWARD| Zoro #: G2443262| Mfr #: BFA1030CES

$53.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Bulkhead Tank FittingPipe Size (Fittings): 3"Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2443262 Mfr #: BFA1030CES
Item: Bulkhead Tank FittingPipe Size (Fittings): 3"
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Pipe Fitting Material: PVCFitting Connection Type: FNPT x Socket
Color: GrayCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 3 In, Tube Outside Dia 4.5 In, Socket x FNPT Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews