SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 3/4 In, FNPT

HAYWARD| Zoro #: G1532641| Mfr #: BFA1007TES

$19.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Bulkhead Tank FittingPipe Size (Fittings): 3/4"Max. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1532641 Mfr #: BFA1007TES
Item: Bulkhead Tank FittingPipe Size (Fittings): 3/4"
Max. Pressure: 150 psiBasic Fitting Material: Plastic
Pipe Fitting Material: PVCFitting Connection Type: FNPT x FNPT
Color: GrayCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 3/4 In, Tube Outside Dia 1.63 In, FNPT Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews