PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bulkhead Fitting, 3/4 In, FNPT x FNPT

HAYWARD| Zoro #: G0500631| Mfr #: BFA2007TES

$26.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0500631 Mfr #: BFA2007TES
Color: Light GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Pipe Fitting Material: CPVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 3/4 In, Installation Hole Size 1.63 In, Dia Across Flat 2.38 In Dia Across Flat, Thread x Thread Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews