BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" FNPT Bulkhead Tank Fitting

HAYWARD| Zoro #: G2022264| Mfr #: BFA3007TES

$24.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiConnection Type: FNPT x FNPTPipe Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2022264 Mfr #: BFA3007TES
Max. Pressure: 150 psiConnection Type: FNPT x FNPT
Pipe Size: 3/4"Body Material: Polypropylene
Item: Bulkhead Tank FittingMax. Wall Thickness: 2.08"
Required Hole Size: 1-5/8"Length: 3-57/64"
Temp. Range: 40 Degrees to 180 Degrees FColor: Opaque
Gasket Material: EPDMCountry of Origin (subject to change): China

Description

Bulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Required Hole Size 1-5/8 In., Gasket Material EPDM, Max. Pressure 150 psi, Max. Wall Thickness 2.08 In., Length 3-57/64 In., Temp. Range 40 Degrees to 180 Degrees F, Color Opaque

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews