3/4" FNPT Bulkhead Tank Fitting

HAYWARD| Zoro #: G1925594| Mfr #: BFA3007TFS

$32.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneColor: OpaqueMax. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925594 Mfr #: BFA3007TFS
Body Material: PolypropyleneColor: Opaque
Max. Pressure: 150 psiTemp. Range: 40 Degrees to 180 Degrees F
Gasket Material: FPMConnection Type: FNPT x FNPT
Item: Bulkhead Tank FittingRequired Hole Size: 1-5/8"
Length: 3-57/64"Pipe Size: 3/4"
Max. Wall Thickness: 2.08"Country of Origin (subject to change): China

Description

Bulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Required Hole Size 1-5/8 In., Gasket Material FPM, Max. Pressure 150 psi, Max. Wall Thickness 2.08 In., Length 3-57/64 In., Temp. Range 40 Degrees to 180 Degrees F, Color Opaque

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews