PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bulkhead Fitting, 3/4 In, Socket

HAYWARD| Zoro #: G0300833| Mfr #: BFA1007SES

$14.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PVCColor: GrayFitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0300833 Mfr #: BFA1007SES
Body Material: PVCColor: Gray
Fitting Connection Type: Socket x SocketMax. Pressure: 150 psi
Gasket Material: EPDMConnection Type: Socket x Socket
Basic Fitting Material: PlasticPipe Size (Fittings): 3/4"
Item: Bulkhead Tank FittingRequired Hole Size: 1-5/8"
Length: 3-57/64"Max. Wall Thickness: 2.08"
Temp. Range: 40 Degrees to 140 Degrees FPipe Size: 3/4"
Pipe Fitting Material: PVCCountry of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 3/4 In, Tube Outside Dia 1.63 In, Socket Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews