Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Bulkhead Fitting, FNPT x Socket

  • Zoro #: G0499983
  • Mfr #: BFA1007CFS

$23.16

  • Pipe Fitting Material: PVC
  • Gasket Material: FPM
  • Specific Pipe Fitting Shape: Adapter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Hayward #BFA1007CFS Specifications

  • Zoro #: G0499983
  • Mfr #: BFA1007CFS
Pipe Fitting Material: PVC Gasket Material: FPM
Specific Pipe Fitting Shape: Adapter Basic Pipe Fitting Material: Plastic
Body Material: PVC Max. Wall Thickness: 2.08"
Basic Pipe Fitting Shape: Adapter Color: Dark Gray
Max. Pressure: 150 psi Required Hole Size: 1-5/8"
Pipe Size: 3/4" Length: 3-57/64"
Temp. Range: 40 Degrees to 140 Degrees F Item: Bulkhead Tank Fitting
Pipe Fitting Connection Type: Socket x Threaded Connection Type: FNPT x Socket
Pipe Size (Fittings): 3/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

When your pipeline pressure and flow need to remain steady, this bulkhead tank fitting from Hayward is the perfect fit. This is a PVC bulkhead tank fitting. The body is made of PVC material. The length is 3-57/64\ long. It fits a pipe size of 3/4\". The temperature range is from 40 degrees to 140 degrees F. The bulkhead tank fitting has a maximum pressure of 150 psi. It comes in dark gray."

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Hayward #BFA1007CFS