Bulkhead Fitting, 3/4 In, Socket x Socket

HAYWARD| Zoro #: G1859286| Mfr #: BFA2007SFS

$26.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Light GrayItem: Bulkhead Tank FittingFitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1859286 Mfr #: BFA2007SFS
Color: Light GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: Socket x SocketMax. Pressure: 150 psi
Pipe Fitting Material: CPVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 3/4"Country of Origin (subject to change): China

Description

Bulkhead Fitting, Class 150, Connection Size 3/4 In, Installation Hole Size 1.63 In, Dia Across Flat 2.38 In Dia Across Flat, Socket x Socket Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews