SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 4 In, FNPT

HAYWARD| Zoro #: G1254976| Mfr #: BFA1040TES

$124.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1254976 Mfr #: BFA1040TES
Color: GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Pipe Fitting Material: PVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 4"Country of Origin (subject to change): United States

Description

Bulkhead Fitting, Class 150, Connection Size 4 In, Required Hole Size 5 3/4 In, FNPT Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 To 140 Deg F, Color Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews