Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

4" FNPT Bulkhead Tank Fitting

HAYWARD| Zoro #: G0733731| Mfr #: BFA3040TES

$258.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiConnection Type: FNPT x FNPTPipe Size: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0733731 Mfr #: BFA3040TES
Max. Pressure: 150 psiConnection Type: FNPT x FNPT
Pipe Size: 4"Body Material: Polypropylene
Item: Bulkhead Tank FittingMax. Wall Thickness: 2.45"
Required Hole Size: 5-3/4"Length: 5-3/4"
Temp. Range: 40 Degrees to 180 Degrees FColor: Opaque
Gasket Material: EPDMCountry of Origin (subject to change): United States

Description

Bulkhead Tank Fitting, Body Material Polypropylene, Pipe Size 4 In., Connection Type FNPT x FNPT, Required Hole Size 5-3/4 In., Gasket Material EPDM, Max. Pressure 150 psi, Max. Wall Thickness 2.45 In., Length 5-3/4 In., Temp. Range 40 Degrees to 180 Degrees F, Color Opaque

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews