Bulkhead Fitting, 4 In, Socket x FNPT

HAYWARD| Zoro #: G1912127| Mfr #: BFA1040CFS

$206.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dark GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1912127 Mfr #: BFA1040CFS
Color: Dark GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x SocketMax. Pressure: 150 psi
Pipe Fitting Material: PVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 4"Country of Origin (subject to change): United States

Description

Bulkhead Fitting, Class 150, Connection Size 4 In, Installation Hole Size 5.75 In, Dia Across Flat 8.75 In Dia Across Flat, Socket x Thread Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 - 140 Deg F, Color Dark Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews