Bulkhead Fitting, 4 In, Socket x Socket

HAYWARD| Zoro #: G1103453| Mfr #: BFA2040SES

$110.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiPipe Size (Fittings): 4"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1103453 Mfr #: BFA2040SES
Max. Pressure: 150 psiPipe Size (Fittings): 4"
Basic Fitting Material: PlasticItem: Bulkhead Tank Fitting
Color: Light GrayFitting Connection Type: Socket x Socket
Pipe Fitting Material: CPVCCountry of Origin (subject to change): United States

Description

Bulkhead Fitting, Class 150, Connection Size 4 In, Installation Hole Size 5.75 In, Dia Across Flat 8.75 In Dia Across Flat, Socket x Socket Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews