Bulkhead Fitting, 6 In, FNPT x FNPT

HAYWARD| Zoro #: G1491813| Mfr #: BFA1060TFS

$408.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Dark GrayItem: Bulkhead Tank FittingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1491813 Mfr #: BFA1060TFS
Color: Dark GrayItem: Bulkhead Tank Fitting
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Pipe Fitting Material: PVCBasic Fitting Material: Plastic
Pipe Size (Fittings): 6"Country of Origin (subject to change): United States

Description

Bulkhead Fitting, Class 150, Connection Size 6 In, Installation Hole Size 8.06 In, Dia Across Flat 12.00 In Dia Across Flat, Thread x Thread Connection, Material of Construction PVC, Max Pressure 150 PSI, Temp Range 40 - 140 Deg F, Color Dark Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews