SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bulkhead Fitting, 6 In, Socket x FNPT

HAYWARD| Zoro #: G2241644| Mfr #: BFA2060CES

$358.05 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiPipe Size (Fittings): 6"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2241644 Mfr #: BFA2060CES
Max. Pressure: 150 psiPipe Size (Fittings): 6"
Basic Fitting Material: PlasticItem: Bulkhead Tank Fitting
Color: Light GrayFitting Connection Type: FNPT x Socket
Pipe Fitting Material: CPVCCountry of Origin (subject to change): United States

Description

Bulkhead Fitting, Class 150, Connection Size 6 In, Installation Hole Size 8.06 In, Dia Across Flat 12.00 In Dia Across Flat, Socket x Thread Connection, Material of Construction CPVC, Max Pressure 150 PSI, Temp Range 40 - 190 Deg F, Color Light Gray

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews