Skip to Main Content
customer-service Help
Hayward

Butterfly Valve, 2in, PVC, FPM, Pneu Spr Rtn

Hayward Butterfly Valve, 2in, PVC, FPM, Pneu Spr Rtn PCSBYV112VA9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,266.02
  • Item: Butterfly Valve
  • Body Material: PVC
  • Connection: ANSI
See full product details
This item ships free.
Total: $1,266.02

Hayward #PCSBYV112VA9 Specifications

  • Item: Butterfly Valve
  • Body Material: PVC
  • Connection: ANSI
  • Pipe Size: 2 in
  • Seat Material: FPM
  • Lug Dia.: 3/4 in
  • Number of Bolt Holes: 4
  • Compliance: ASTM D1784 Cell Class 12454
  • Action: Spring Return
  • Air Inlet Pressure: 80 psi
  • Bolt Circle Dia.: 4 3/4 in
  • Max. Water Pressure: 150 psi
  • Standards: ISO 5211
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 2 in, Connection ANSI, Max. Water Pressure 150 psi, Air Inlet Pressure 80 psi, Number of Bolt Holes 4, Bolt Circle Dia. 4 3/4 in, Lug Dia. 3/4 in, FPM Seat Material, Standards ISO 5211, ASTM D1784 Cell Class 12454

Restrictions and Compliance

Reviews of Hayward #PCSBYV112VA9