customer-service Help
Hayward

Butterfly Valve, 3in, PVC, EPDM, PneuSpr Rtn

Hayward Butterfly Valve, 3in, PVC, EPDM, PneuSpr Rtn PCSBYV113EA9
Tap to zoom
Hover or click to zoom
$1,421.43
  • Item: Butterfly Valve
  • Connection: ANSI
  • Body Material: PVC
See full product details
This item ships free.

Total: $1,421.43

Hayward #PCSBYV113EA9 Specifications

  • Item: Butterfly Valve
  • Connection: ANSI
  • Body Material: PVC
  • Pipe Size: 3 in
  • Action: Spring Return
  • Compliance: ASTM D1784 Cell Class 12454
  • Bolt Circle Dia.: 6 in
  • Seat Material: EPDM
  • Lug Dia.: 3/4 in
  • Max. Water Pressure: 150 psi
  • Number of Bolt Holes: 4
  • Air Inlet Pressure: 80 psi
  • Standards: ISO 5211
  • Product Type: Butterfly Valve
  • Country of Origin (subject to change): Multiple

Description

Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 3 in, Connection ANSI, Max. Water Pressure 150 psi, Air Inlet Pressure 80 psi, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 3/4 in, EPDM Seat Material, Standards ISO 5211, ASTM D1784 Cell Class 12454

Restrictions and Compliance

Reviews of Hayward #PCSBYV113EA9