Butterfly Valve, 6 In, PVC, EPDM

HAYWARD| Zoro #: G1938456| Mfr #: BY110600EL

$362.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1938456 Mfr #: BY110600EL
Max. Water Pressure: 150 psiStandards: ANSI B16.10
Number of Bolt Holes: 8Liner Material: EPDM
Pipe Size: 6"Body Material: PVC
Item: Butterfly ValveBolt Circle Dia.: 9-1/2"
Style: WaferLug Dia.: 3/4-11
Handle Type: LeverTemp. Range: 40 to 140 Degrees F
Pipe Size: 6"Lug Dia.: 3/4-11
Country of Origin (subject to change): United States

Product Description

Butterfly Valve, Wafer Style, Pipe Size 6 In., Material of Construction PVC, Rated For 150 PSI, EPDM Liner, Lever Handle, Bolt Holes 8, Lug Dia. 3/4-11, Standards ANSI B16.10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews