Hayward
Butterfly Valve, 6in, PVC, FPM, Pneu Spr Rtn
- Zoro #: G9609022
- Mfr #: PCSBYV116VA9
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3,168.81
Hayward #PCSBYV116VA9 Specifications
- Zoro #: G9609022
- Mfr #: PCSBYV116VA9
- Item: Butterfly Valve
- Connection: ANSI
- Body Material: PVC
- Pipe Size: 6 in
- Lug Dia.: 7/8 in
- Seat Material: FPM
- Air Inlet Pressure: 80 psi
- Standards: ISO 5211
- Max. Water Pressure: 150 psi
- Bolt Circle Dia.: 9 1/2 in
- Compliance: ASTM D1784 Cell Class 12454
- Number of Bolt Holes: 8
- Action: Spring Return
- Product Type: Butterfly Valve
- Country of Origin (subject to change): Multiple
Description
Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 6 in, Connection ANSI, Max. Water Pressure 150 psi, Air Inlet Pressure 80 psi, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 7/8 in, FPM Seat Material, Standards ISO 5211, ASTM D1784 Cell Class 12454
Restrictions and Compliance
Reviews of Hayward #PCSBYV116VA9
Explore more
- Hayward Butterfly Valve, 2in, PVC, FPM, Pneu Spr Rtn PCSBYV112VA9
- Hayward Butterfly Valve, 4in, PVC, FPM, Pneu Spr Rtn PCSBYV114VA9
- Hayward Butterfly Valve, 3in, PVC, FPM, Pneu Spr Rtn PCSBYV113VA9
- Hayward Butterfly Valve, 6in, PVC, EPDM, PneuSpr Rtn PCSBYV116EA9
- Hayward Butterfly Valve, 4in, PVC, EPDM, PneuSpr Rtn PCSBYV114EA9
- Hayward Butterfly Valve, 3in, PVC, EPDM, PneuSpr Rtn PCSBYV113EA9
- Hayward Butterfly Valve, 2in, PVC, EPDM, PneuSpr Rtn PCSBYV112EA9
- Spence Pneumatic Globe Control Valve, 1 in. K1TE811-36RC
- Aro Valve, E Series, E212BS E212BS
- Spence Pneumatic Globe Control Valve, 1-1/4 in. K1TF811-36RE
- Smc Speed Control Valve, 6mm Tube, 1/4 In AS3211F-02-06S
- Hayward Pneumatic Valves