Hayward
Butterfly Valve, 8", PVC/Nitrile, Gear Operated
Mfr # BYV11080A0NG000
Zoro # G9611716
Free Shipping & Returns
$1,493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material PVC
- Pipe Size 8 in
- Max. Water Pressure 150 psi
- Handle Type Gear
Explore More Products
- HAYWARD Butterfly Valve, 4", PVC/FPM, Lever Handle BYV11040A0VL000
- HAYWARD Butterfly Valve, 6", PVC/PP/FPM, Lever Handle BYV14060A0VL000
- HAYWARD Butterfly Valve, 2-1/2", PVC/EPDM, Lever Handle BYCS1025E1LGA
- HAYWARD Butterfly Valve, 6", CPVC/FPM, Lever Handle BYV22060A0VL000
- HAYWARD Butterfly Valve, 2", PVC/EPDM, Lever Handle BYV11020A0EL000
- HAYWARD Butterfly Valve, 8", PVC/EPDM, Gear Operated BYV11080A0EG000
- HAYWARD Butterfly Valve, 2-1/2", PVC/EPDM, Gear Operated BYV11025A0EG000
- HAYWARD Butterfly Valve, 4", CPVC/Nitrile, Gear Operated, 316-SS Lugs BYV22040A0NGI00
- HAYWARD Butterfly Valve, 2", CPVC/FPM, Lever Handle BYV22020A0VL000
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron CW223E 5
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size 5322095140
- Hayward Valves