1" Flanged CPVC Check Valve

HAYWARD| Zoro #: G1302743| Mfr #: TC20100F

$108.16 /ea

This item ships free. Details.Standard ground shipping.
Standards: NSF 61Size: 1"Item: Check Valve
Save 15%. Sign up for Z-mail.


Zoro #: G1302743 Mfr #: TC20100F
Standards: NSF 61Size: 1"
Item: Check ValveConnection Type: Flanged
Width: 4-1/2"Cracking Pressure: 3 psi
Flow: 18 GPMSeat Material: Viton
Sub-Category: CPVCLength: 7-3/4"
Material of Construction: CPVCSeal Material: Viton
Overall Height: 4-1/2"Mounting Position: Vertical (Flow Up)
Max. Temp.: 190 Degrees FCountry of Origin (subject to change): United States


Check Valve, Control Check, Material of Construction CPVC, Size 1 In, Flanged Connection, Length 7.75 In, Width 4.50 In, Overall Height 4.50 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 190 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 18 GPM, Standards NSF 61