KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" FNPT Socket CPVC Check Valve

HAYWARD| Zoro #: G2432656| Mfr #: TC20050STE

$42.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Seal Material: EPDM
Mounting Position: Vertical (Flow Up)
Connection Type: SKT/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2432656 Mfr #: TC20050STE
Seal Material: EPDMMounting Position: Vertical (Flow Up)
Connection Type: SKT/FNPTOverall Height: 2-1/4"
Width: 2-1/4"Length: 4-5/8"
Size: 1/2"Material of Construction: CPVC
Flow: 6 gpmSub-Category: CPVC
Seat Material: EPDMMax. Temp.: 190 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction CPVC, Size 1/2 In, SKT/FNPT Connection, Length 4.63 In, Width 2.25 In, Overall Height 2.25 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 190 F, Mounting Position Vertical Flow Up, Seat Material EPDM, Seal EPDM, Flow 6 GPM, Standards NSF 61

Reviews