KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT CPVC Check Valve

HAYWARD| Zoro #: G0978074| Mfr #: TC2250T

$373.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Mounting Position: Vertical (Flow Up)
Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0978074 Mfr #: TC2250T
Seal Material: VitonMounting Position: Vertical (Flow Up)
Connection Type: FNPTOverall Height: 6-9/16"
Width: 6-9/16"Length: 10-11/16"
Size: 2-1/2"Material of Construction: CPVC
Flow: 100 gpmSub-Category: CPVC
Seat Material: VitonMax. Temp.: 190 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction CPVC, Size 2-1/2 In, FNPT Connection, Length 10.68 In, Width 6.56 In, Overall Height 6.56 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 190 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 100 GPM, Standards NSF 61

Reviews