KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" Socket CPVC Check Valve

HAYWARD| Zoro #: G1227292| Mfr #: TC2250SE

$321.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: EPDM
Mounting Position: Vertical (Flow Up)
Connection Type: SKT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227292 Mfr #: TC2250SE
Seal Material: EPDMMounting Position: Vertical (Flow Up)
Connection Type: SKTOverall Height: 6-9/16"
Width: 6-9/16"Length: 10-11/16"
Size: 2-1/2"Material of Construction: CPVC
Flow: 100 gpmSub-Category: CPVC
Seat Material: EPDMMax. Temp.: 190 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction CPVC, Size 2-1/2 In., Connection Type SKT, Length 10-11/16 In., Width 6-9/16 In., Overall Height 6-9/16 In., Cracking Pressure 3 psi, Max. Temp. 190 Degrees F, Mounting Position Vertical (Flow Up), Seat Material EPDM, Seal Material EPDM, Flow 100 gpm, Standards NSF 61, Compliance -

Reviews