KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Flanged CPVC Check Valve

HAYWARD| Zoro #: G2036361| Mfr #: TC20200F

$230.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Seal Material: Viton
Mounting Position: Vertical (Flow Up)
Connection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2036361 Mfr #: TC20200F
Seal Material: VitonMounting Position: Vertical (Flow Up)
Connection Type: FlangedOverall Height: 6"
Width: 6"Length: 11-1/4"
Size: 2"Material of Construction: CPVC
Flow: 70 gpmSub-Category: CPVC
Seat Material: VitonMax. Temp.: 190 Degrees F
Item: Check ValveCracking Pressure: 3 psi
Standards: NSF 61Country of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction CPVC, Size 2 In, Flanged Connection, Length 11.25 In, Width 6.00 In, Overall Height 6.00 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 190 F, Mounting Position Vertical Flow Up, Seat Material Viton, Seal Viton, Flow 70 GPM, Standards NSF 61

Reviews