2" FNPT Socket CPVC Check Valve

HAYWARD| Zoro #: G1158202| Mfr #: TC20200ST

$107.10 /ea

This item ships free. Details.Standard ground shipping.
Standards: NSF 61Size: 2"Item: Check Valve
Save 15%. Sign up for Z-mail.


Zoro #: G1158202 Mfr #: TC20200ST
Standards: NSF 61Size: 2"
Item: Check ValveConnection Type: SKT/FNPT
Width: 4-3/4"Cracking Pressure: 3 psi
Flow: 70 gpmSeat Material: Viton
Sub-Category: CPVCLength: 8"
Material of Construction: CPVCSeal Material: Viton
Overall Height: 4-3/4"Mounting Position: Vertical (Flow Up)
Max. Temp.: 190 Degrees FCountry of Origin (subject to change): United States


Check Valve, Material of Construction CPVC, Size 2 In., Connection Type SKT/FNPT, Length 8 In., Width 4-3/4 In., Overall Height 4-3/4 In., Cracking Pressure 3 psi, Max. Temp. 190 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 70 gpm, Standards NSF 61, Compliance -