3" Flanged CPVC Check Valve

HAYWARD| Zoro #: G0603251| Mfr #: TC2300FE

$324.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 7-1/2"
Standards: NSF 61
Flow: 150 gpm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0603251 Mfr #: TC2300FE
Width: 7-1/2"Standards: NSF 61
Flow: 150 gpmMounting Position: Vertical (Flow Up)
Length: 14-3/8"Seal Material: EPDM
Material of Construction: CPVCSeat Material: EPDM
Max. Temp.: 190 Degrees FItem: Check Valve
Overall Height: 7-1/2"Size: 3"
Cracking Pressure: 3 psiConnection Type: Flanged
Sub-Category: CPVCCountry of Origin (subject to change): United States

Description

Check Valve, Control Check, Material of Construction CPVC, Size 3 In, Flanged Connection, Length 14.38 In, Width 7.50 In, Overall Height 7.50 In, Rated For 150 PSI, Cracking Pressure 3 PSI, Max Temp 190 F, Mounting Position Vertical Flow Up, Seat Material EPDM, Seal EPDM, Flow 150 GPM, Standards NSF 61

Reviews