SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" FNPT CPVC Check Valve

HAYWARD| Zoro #: G1592202| Mfr #: TC2300T

$304.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: CPVCConnection Type: FNPTStandards: NSF 61
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592202 Mfr #: TC2300T
Sub-Category: CPVCConnection Type: FNPT
Standards: NSF 61Overall Height: 6-9/16"
Cracking Pressure: 3 psiSize: 3"
Seal Material: VitonMounting Position: Vertical (Flow Up)
Item: Check ValveMaterial of Construction: CPVC
Flow: 150 gpmMax. Temp.: 190 Degrees F
Seat Material: VitonLength: 10-1/2"
Width: 6-9/16"Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction CPVC, Size 3 In., Connection Type FNPT, Length 10-1/2 In., Width 6-9/16 In., Overall Height 6-9/16 In., Cracking Pressure 3 psi, Max. Temp. 190 Degrees F, Mounting Position Vertical (Flow Up), Seat Material Viton, Seal Material Viton, Flow 150 gpm, Standards NSF 61, Compliance -

Reviews