SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" Socket CPVC Check Valve

HAYWARD| Zoro #: G2047857| Mfr #: TC2300SE

$314.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sub-Category: CPVCConnection Type: SKTStandards: NSF 61
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2047857 Mfr #: TC2300SE
Sub-Category: CPVCConnection Type: SKT
Standards: NSF 61Overall Height: 6-9/16"
Cracking Pressure: 3 psiSize: 3"
Mounting Position: Vertical (Flow Up)Item: Check Valve
Length: 10-1/2"Material of Construction: CPVC
Flow: 150 gpmMax. Temp.: 190 Degrees F
Seat Material: EPDMSeal Material: EPDM
Width: 6-9/16"Country of Origin (subject to change): United States

Description

Check Valve, Material of Construction CPVC, Size 3 In., Connection Type SKT, Length 10-1/2 In., Width 6-9/16 In., Overall Height 6-9/16 In., Cracking Pressure 3 psi, Max. Temp. 190 Degrees F, Mounting Position Vertical (Flow Up), Seat Material EPDM, Seal Material EPDM, Flow 150 gpm, Standards NSF 61, Compliance -

Reviews