Hayward
Check Valve, True Union, Ball, 4", CPVC/FPM, Flanged
Mfr # TC2400F
Zoro # G0687102
Free Shipping & Returns
$1,608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Flanged
- Connection Flanged
- Body Material CPVC
- Connection Type - Check Valves Flange x Flange
Explore More Products
- HAYWARD Check Valve, Wafer, 4", CPVC/EPDM WCV2400E
- HAYWARD Y-Check Valve, True Union, 2", PVC/EPDM, Threaded YC10200TEU
- HAYWARD Check Valve, True Union, Ball, 3", PVC/FPM, Socket TC1300S
- HAYWARD Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi SLC10200SEU
- HAYWARD Check Valve, Wafer, 3", PVC/EPDM WCV1300E
- HAYWARD Check Valve, True Union, Ball, 1", PP/FPM, Threaded TC30100T
- HAYWARD Y-Check Valve, True Union, 1-1/4", CPVC/EPDM, Socket YC20125SEU
- HAYWARD Y-Check Valve, True Union, 1-1/4", PVC/EPDM, Socket YC10125SEU
- HAYWARD Y-Check Valve, 2-1/2", CPVC/FPM, Flanged YC20250F
- CHAMPION 10" Flanged Stainless Steel Wafer Check Valve 10SD15-SSVS-R
- ZORO SELECT 1/8" FNPT Brass Piston Spring Check Valve CHK BRS 215-2F2F-B
- Hayward Check Valves