4" FNPT CPVC Check Valve

HAYWARD| Zoro #: G0785951| Mfr #: TC2400TE

$682.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 8-9/16"
Sub-Category: CPVC
Max. Temp.: 190 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785951 Mfr #: TC2400TE
Width: 8-9/16"Sub-Category: CPVC
Max. Temp.: 190 Degrees FMaterial of Construction: CPVC
Cracking Pressure: 3 psiConnection Type: FNPT
Overall Height: 8-9/16"Standards: NSF 61
Length: 13"Seal Material: EPDM
Flow: 275 gpmItem: Check Valve
Size: 4"Mounting Position: Vertical (Flow Up)
Seat Material: EPDMCountry of Origin (subject to change): United States

Description

Check Valve, Material of Construction CPVC, Size 4 In., Connection Type FNPT, Length 13 In., Width 8-9/16 In., Overall Height 8-9/16 In., Cracking Pressure 3 psi, Max. Temp. 190 Degrees F, Mounting Position Vertical (Flow Up), Seat Material EPDM, Seal Material EPDM, Flow 275 gpm, Standards NSF 61, Compliance -

Reviews